This product requires certification to purchase.

1/2 in. NPT Deck Valve in Polished Chrome

Dornbracht USA

CL 1 1/2 in. NPT Deck Valve in Polished Chrome

  • Fast #
  • Part #D2000170500
  • Item #5142641
  • Manufacturer Part #20001705-00
5 out of 5 Customer Rating
Brand image
Dornbracht USA

CL 1 1/2 in. NPT Deck Valve in Polished Chrome

  • Fast #
  • Part #D2000170500
  • Item #5142641
  • Manufacturer Part #20001705-00
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • WAVE structure
  • 1-1/4 in. hole diameter
  • Flange 2-3/8 in. x 2-3/8 in.
  • With marking for cold
  • Codes & Standards
  • ASME A112.18.1/CSA B125.1
  • ADA
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
CL 1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
1-1/4
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Deck Valve
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
Flow Rate:
8.2 gpm
Installation Type:
Deck Mount
Length:
2-3/8
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Width:
2-3/8