31-1/2 in. Shower Rail with Hose in Brushed Durabrass (23kt)
CL 1 31-1/2 in. Shower Rail with Hose in Brushed Durabrass (23kt)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Slide bar
- Pipe diameter 3/4"
- Flange 2-3/8" x 2-3/8"
- Center to center 31-1/2"
- Metal shower hose 68-7/8" with anti-twist device
- Shower hose connection 3/8"
- This article does not include a hand shower!
- NOTE: Hand shower sold separately
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- CL 1
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Durabrass (23kt)
- GSA Approved:
- No
- Hose Included:
- Yes
- Hose Length:
- 68-7/8 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Slide Bar Height:
- 31-1/2 in