Single Function Hand Shower in Polished Chrome

You last purchased this on
 
Dornbracht USA

CL 1 Single Function Hand Shower in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dornbracht USA

CL 1 Single Function Hand Shower in Polished Chrome

  • Fast #
  • Part #D27808980000010
  • Item #4851765
  • Manufacturer Part #27808980-000010
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
CL 1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
63 mm
Faucet Connection:
G Threaded
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.8 gpm
Height:
235 mm
Hose Included:
Yes
Hose Length:
49-1/4 in
Pause Control:
No
Showerhead Function:
Single
UL Listed:
No
WaterSense Labeled:
No