This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Chrome

Dornbracht USA

CL 1 Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D33521705000010
  • Item #5142644
  • Manufacturer Part #33521705-000010
5 out of 5 Customer Rating
Brand image
Dornbracht USA

CL 1 Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D33521705000010
  • Item #5142644
  • Manufacturer Part #33521705-000010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 173 mm projection
  • Fixed spout
  • Rectangular spray pattern with 40 individual jets
  • Height of mixer 226 mm
  • Base 56 x 52 mm
  • Height up to aerator 212 mm
  • Hole diameter 35 mm
  • 2 x pressure hose with 3/8" cap nut
  • Max. flow 4.5 l/min
  • Lead-free
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
8-7/8 in
Flow Rate
1.1 gpm
Maximum Deck Thickness
2 in
Spout Height
8-1/4 in
Spout Reach
7 in
Included Components
Deck Plate Included
No
Drain Included
No
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Monoblock
Cartridge Type
Ceramic Disc
Collection
CL 1
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type
Fixed
Stream Type
Aerated
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
WaterSense Labeled
Yes