Single Handle Valve Trim in Platinum Matte
CL 1 Single Handle Valve Trim in Platinum Matte
Product Details
Product Details
- Cascade structure
- 1-1/4 in. hole diameter
- Flange 2-3/8 in. x 1-7/8 in
- With marking for hot
- Codes & standards
- NSF/ANSI 372
- ASME A112.18.1/CSA B125.1
- NSF/ANSI/CAN 61
- ADA
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Lavatory
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- CL 1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Platinum
- Diameter:
- 1-1/4 in
- Escutcheon Height:
- 2-3/8 in
- Escutcheon Width:
- 1-7/8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 8.2 gpm
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Trim Only:
- No