Tub Spout in Platinum Matte
CL 1 Tub Spout in Platinum Matte
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rectangular aerator with 55 individual streams.
- Total height 4-7/8"
- 7-7/8" projection.
- Codes & standards.
- 1/2" connection.
- Water flow rate limited to max. 6.5 gpm.
- 1-3/8" hole diameter.
- Height to aerator/spout outlet 4-1/4"
- ASME a112.18.1/case b125.1.
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Diverter
- Collection:
- CL 1
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Platinum Matte
- Diameter:
- 1-3/8 in
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 6.5 gpm
- Height:
- 4-7/8 in
- Installation Type:
- Deck Mount
- Spout Height:
- 4-1/4 in
- Spout Reach:
- 7-7/8 in
- Spout Type:
- Fixed
- Spray Type:
- Aerated Stream