This product requires certification to purchase.

Tub Spout in Polished Chrome

Dornbracht USA

CL 1 Tub Spout in Polished Chrome

  • Fast #
  • Part #D1341597900
  • Item #4130690
  • Manufacturer Part #13415979-00
5 out of 5 Customer Rating
Brand image
Dornbracht USA

CL 1 Tub Spout in Polished Chrome

  • Fast #
  • Part #D1341597900
  • Item #4130690
  • Manufacturer Part #13415979-00
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Plug in connection mounting
  • Wall Mount
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
CL 1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Tub Spout
Flow Rate:
7 gpm
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
WaterSense Labeled:
No