Tub Spout in Polished Chrome
CL 1 Tub Spout in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Flange 5-1/8" x 5-1/8"
- Spout flow rate max. 6.5 gpm
- Hand shower flow rate max. 1.8 gpm
- Metal shower hose 49-1/4" with anti-twist device
- Height to aerator/spout outlet 33-1/2" - 36-1/4"
- Lower body height 23-1/2" - 26-1/4"
- Baton hand shower with descaling system
- Hand shower set: Standard spray
- California Energy Commission (CEC)
- ASME A112.18.1/CSA B125.1
Specifications
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- CL 1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Tub Spout
- Flow Rate:
- 6.5 gpm
- Installation Type:
- Freestanding