This product requires certification to purchase.

Hand Shower Hose in Brushed Platinum

Dornbracht USA

Cyo Hand Shower Hose in Brushed Platinum

  • Fast #
  • Part #D2810497006
  • Item #2308175
  • Manufacturer Part #28104970-06
5 out of 5 Customer Rating
Brand image
Dornbracht USA

Cyo Hand Shower Hose in Brushed Platinum

  • Fast #
  • Part #D2810497006
  • Item #2308175
  • Manufacturer Part #28104970-06
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Platinum Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Cyo
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Platinum
Faucet Part Type:
Shower Hose
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Length:
49-1/4 in
Material:
Metal