This product requires certification to purchase.

Supply Elbow in Dark Platinum Matte

Dornbracht USA

Cyo Supply Elbow in Dark Platinum Matte

  • Fast #
  • Part #D2845098099
  • Item #8955273
  • Manufacturer Part #28450980-99
3.6 out of 5 Customer Rating
Brand image
Dornbracht USA

Cyo Supply Elbow in Dark Platinum Matte

  • Fast #
  • Part #D2845098099
  • Item #8955273
  • Manufacturer Part #28450980-99
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Dark Platinum Matte Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Van Nuys, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 3/8" shower outlet.
  • Rosette 60 x 60 mm
  • 1/2" connection
  • Intrinsic protection against back flow.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Cyo
Color Finish Category:
Chromes
Color Finish Name:
Dark Platinum Matte
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Faucet Part Type:
Supply Elbow
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Proposition 65:
WARNING: Product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov