Tub Spout in Black Matte
Cyo Tub Spout in Black Matte
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 150 mm projection.
- Cascade.
- Cover plate 240 x 60 mm.
- 1/2" connection.
- Plug-link mounting.
- Max. flow 26.5 l/min at 3 bar flow pressure.
- Wars: 1712702.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Cyo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Matte
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 7 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 9-1/2 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Reach:
- 5-7/8 in
- WaterSense Labeled:
- No
- Width:
- 2-3/8 in