This product requires certification to purchase.

Tub Spout in Platinum Matte

Dornbracht USA

Cyo Tub Spout in Platinum Matte

  • Fast #
  • Part #D1341597906
  • Item #4130696
  • Manufacturer Part #13415979-06
5 out of 5 Customer Rating
Brand image
Dornbracht USA

Cyo Tub Spout in Platinum Matte

  • Fast #
  • Part #D1341597906
  • Item #4130696
  • Manufacturer Part #13415979-06
5 out of 5 Customer Rating

X Points

Color Finish Name: Platinum Matte Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 5-7/8" projection.
  • Cascade.
  • Cover plate 9-1/2" x 2-3/8"
  • 1/2" connection.
  • Plug-in connection mounting.
  • Water flow rate limited to max. 7 gpm.
  • Wars: 1712702.
  • Codes & standards.
  • ASME a112.18.1/case b125.1.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Cyo
Color Finish Category:
Stainless Steel
Color Finish Name:
Platinum Matte
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
Flow Rate:
7 gpm
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
9-1/2
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Reach:
5-7/8
Width:
2-3/8