Two Handle Widespread Bathroom Sink Faucet in Durabrass with Brushed Durabrass (23kt Gold)
CYO Two Handle Widespread Bathroom Sink Faucet in Durabrass with Brushed Durabrass (23kt Gold)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 133 mm projection
- 1-1/4 inch pop-up waste
- Fixed spout
- Rectangular, air-enriched flow
- Height of mixer 180 mm
- This product can help a building meet the requirements of Green building rating systems, e.g. LEED®, BREEAM®, DGNB
- The handle inserts must be ordered separately from the fittings
- Hole diameter valve 32 mm
- Max. flow 4.5 l/min
- Lead-free
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- CYO
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Durabrass, Brushed Durabrass (23kt)
- Drain Included:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7-1/8 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Knob
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/8 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For mor information: www.P65Warns.ca.gov
- Spout Height:
- 5 in
- Spout Reach:
- 5-1/4 in
- Spout Type:
- Rigid
- Stream Type:
- Aerated
- Trim Only:
- No