This product requires certification to purchase.

Pop-Up Waste with Pressure Cap in Platinum Matte

Dornbracht USA

Deque Pop-Up Waste with Pressure Cap in Platinum Matte

  • Fast #
  • Part #D10125970060010
  • Item #4376083
  • Manufacturer Part #10125970-060010
4.8 out of 5 Customer Rating
Brand image
Dornbracht USA

Deque Pop-Up Waste with Pressure Cap in Platinum Matte

  • Fast #
  • Part #D10125970060010
  • Item #4376083
  • Manufacturer Part #10125970-060010
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Platinum Matte Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Strainer Diameter
1-1/4 in
Tailpiece Length
6-31/50 in
Included Components
Overflow Included
No
Characteristics & Features
Collection
Deque
Color Finish Category
Stainless Steel
Color Finish Name
Platinum Matte
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Tailpiece Style
Straight
Warranty & Product Information
IAPMO Listed
No