This product requires certification to purchase.

Single Handle Valve Trim in Platinum Matte

Dornbracht USA

Deque Single Handle Valve Trim in Platinum Matte

  • Fast #
  • Part #D2000074106
  • Item #4878074
  • Manufacturer Part #20000741-06
5 out of 5 Customer Rating
Brand image
Dornbracht USA

Deque Single Handle Valve Trim in Platinum Matte

  • Fast #
  • Part #D2000074106
  • Item #4878074
  • Manufacturer Part #20000741-06
5 out of 5 Customer Rating

X Points

Color Finish Name: Platinum Matte Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1-1/4 in. hole diameter
  • Handle Ø 2-3/8 in.
  • Without flange
  • With marking for hot
  • Codes & Standards
  • ASME A112.18.1/CSA B125.1
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Deque
Color Finish Category:
Chromes
Color Finish Name:
Platinum Matte
Diameter:
1-1/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Flow Rate:
8.2 gpm
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.