This product requires certification to purchase.

Drain Assembly in Polished Chrome

Dornbracht USA

Drain Assembly in Polished Chrome

  • Fast #
  • Part #D0411010230000
  • Item #3357774
  • Manufacturer Part #04110102300-00
3.3 out of 5 Customer Rating
Brand image
Dornbracht USA

Drain Assembly in Polished Chrome

  • Fast #
  • Part #D0411010230000
  • Item #3357774
  • Manufacturer Part #04110102300-00
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • US pop-up waste (only used in the USA)
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed:
No
Overflow Included:
Yes
Product Type:
Drain Assembly
Strainer Diameter:
2-1/8 in
Tailpiece Style:
Straight