This product requires certification to purchase.

Air Switch in Brushed Platinum

Dornbracht USA

Elio Air Switch in Brushed Platinum

  • Fast #
  • Part #D1071397006
  • Item #4130662
  • Manufacturer Part #10713970-06
4.9 out of 5 Customer Rating
Brand image
Dornbracht USA

Elio Air Switch in Brushed Platinum

  • Fast #
  • Part #D1071397006
  • Item #4130662
  • Manufacturer Part #10713970-06
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Platinum Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For controlling a waste disposal unit
  • Compatible with waste disposal units with integrated air switch made by Insinkerator®, e.g. evolution
  • The products are not available in all markets, please contact your dornbracht sales force
  • Goes with ELIO, ENO, META SQUARE, SYNC, TARA, TARA ULTRA and MEM
  • Requires Certification

Specifications

Brand Model Compatibility:
ENO, MEM, META SQUARE, SYNC, TARA, TARA ULTRA
Collection:
Elio
Color Finish Category:
Chromes
Color Finish Name:
Brushed Platinum
Diameter:
2-1/8 in
Height:
3/8 in
Product Type:
Air Switch
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No