This product requires certification to purchase.

Air Switch in Chrome

You last purchased this on
 
Dornbracht USA

Elio Air Switch in Chrome

  • Fast #
  • Part #D1071397000
  • Item #4123738
  • Manufacturer Part #10713970-00
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dornbracht USA

Elio Air Switch in Chrome

  • Fast #
  • Part #D1071397000
  • Item #4123738
  • Manufacturer Part #10713970-00
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 27
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For controlling a waste disposal unit
  • Compatible with waste disposal units with integrated air switch made by Insinkerator®, e.g. evolution
  • The products are not available in all markets, please contact your dornbracht sales force
  • Goes with ELIO, ENO, META SQUARE, SYNC, TARA, TARA ULTRA and MEM
  • Requires Certification

Specifications

Brand Model Compatibility:
ENO, MEM, META SQUARE, SYNC, TARA, TARA ULTRA
Collection:
Elio
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
2-1/8 in
Height:
3/8 in
Product Type:
Air Switch
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No