This product requires certification to purchase.

Air Switch in Platinum

Dornbracht USA

Elio Air Switch in Platinum

  • Fast #
  • Part #D1071397008
  • Item #4226437
  • Manufacturer Part #10713970-08
4.5 out of 5 Customer Rating
Brand image
Dornbracht USA

Elio Air Switch in Platinum

  • Fast #
  • Part #D1071397008
  • Item #4226437
  • Manufacturer Part #10713970-08
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Platinum Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • For controlling a waste disposal unit
  • Compatible with waste disposal units with integrated air switch made by Insinkerator®, e.g. evolution
  • The products are not available in all markets, please contact your dornbracht sales force
  • Goes with ELIO, ENO, META SQUARE, SYNC, TARA, TARA ULTRA and MEM
  • Requires Certification

Specifications

Brand Model Compatibility:
ENO, MEM, META SQUARE, SYNC, TARA, TARA ULTRA
Collection:
Elio
Color Finish Category:
Silver Tones
Color Finish Name:
Platinum
Diameter:
2-1/8 in
Height:
3/8 in
Product Type:
Air Switch
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No