Dark Platinum Matte Hot and Cold Water Dispenser
Elio Dark Platinum Matte Hot and Cold Water Dispenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 5-3/4" projection
- Rigid, thermally insulated spout
- Laminar stream
- Total height 9-3/4"
- 8-7/8" height to aerator/spout outlet
- 1-3/8" hole diameter
- Provides filtered, hot water, 199°F max temperature
- Provides filtered, cold water (not chilled)
- Water flow rate limited to max. 0.5 gpm
- Control unit for wall assembly (5-3/8" x 6-1/4" x 2- 3/8")
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Elio
- Color Finish Category:
- Chromes
- Color Finish Name:
- Dark Platinum Matte
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- Faucet Connection:
- G Threaded
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 9-3/4
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Reverse Osmosis Compatible:
- No
- Spout Height:
- 8-7/8
- Spout Reach:
- 5-5/8
- Spout Type:
- High Arc
- UL Listed:
- No