This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in Platinum

Dornbracht USA

Elio Single Handle Pull Out Kitchen Faucet in Platinum

  • Fast #
  • Part #D33870790080010
  • Item #3825595
  • Manufacturer Part #33870790-080010
4.4 out of 5 Customer Rating
Brand image
Dornbracht USA

Elio Single Handle Pull Out Kitchen Faucet in Platinum

  • Fast #
  • Part #D33870790080010
  • Item #3825595
  • Manufacturer Part #33870790-080010
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Platinum Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Elio
Color Finish Category:
Chromes
Color Finish Name:
Platinum
Faucet Height:
13-23/50
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-77/100
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Side Spray:
No
Spout Height:
11-53/100
Spout Reach:
9-1/2
Spout Swivel:
360°
Supply Lines Included:
Yes
UL Listed:
No