This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in Chrome

Dornbracht USA

Eno Collection Single Handle Pull Out Kitchen Faucet in Chrome

  • Fast #
  • Part #D33870760000010
  • Item #4226138
  • Manufacturer Part #33870760-000010
5 out of 5 Customer Rating
Brand image
Dornbracht USA

Eno Collection Single Handle Pull Out Kitchen Faucet in Chrome

  • Fast #
  • Part #D33870760000010
  • Item #4226138
  • Manufacturer Part #33870760-000010
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 8-7/8 in projection
  • Swiveling spout 360°
  • Laminar and spray function
  • Total height 6-5/8 in
  • Height to aerator/spout outlet 5-3/8 in
  • 1-3/8 in hole diameter
  • 2 x pressure hose with 3/8 in compression fitting
  • Fabric braided spray hose 59 in
  • Water flow rate limited to max. 1.5 gpm
  • Lead-free
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Eno Collection
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection Size:
9/16 in
Faucet Height:
7-1/2 in
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-7/8 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Side Spray:
No
Spout Height:
5-3/8 in
Spout Reach:
8-7/8 in
Spout Swivel:
360°
Supply Lines Included:
Yes
UL Listed:
No