Diverter for 36426710ff0010
Gentle Diverter for 36426710ff0010
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Gentle
- Faucet Part Type:
- Diverter
- Fits Model:
- 36426710ff0010
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Spout Type:
- Diverter
- WaterSense Labeled:
- No