Hand Shower in Platinum
Hand Shower in Platinum
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Platinum
- Hose Included:
- Yes
- Type:
- Hand Shower Set with Individual Flange
- WaterSense Labeled:
- No