Hand Spray in Brushed Platinum
Series–various Hand Spray in Brushed Platinum
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- With round flange
- Spray mode
- Integrated diverter
- Total height 6-1/4 in
- Side spray hole diameter 1-1/4 in
- Fabric braided spray hose 59 in
- Spray face with descaling system
- Lead-free
- NSF/ANSI 372
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- CARB OTC LEED Compliant:
- No
- Collection:
- Series–various
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Platinum
- Faucet Part Type:
- Hand Spray
- Flow Rate:
- 1.6 gpm
- GSA Approved:
- No
- Height:
- 6-1/4 in
- Hose Length:
- 59 in
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 36 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.