Brass Handle in Brushed Platinum
Madison Brass Handle in Brushed Platinum
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Temperature Control
- Collection:
- Madison
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Platinum
- Faucet Part Type:
- Handle
- Handle Type:
- Knob
- Material:
- Brass
- Number of Handles:
- Single Handle