1-Hook Robe Hook in Matt Platinum
Imo 1-Hook Robe Hook in Matt Platinum
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Imo
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Matt Platinum
- Depth:
- 1-37/100
- Height:
- 1-3/4
- IAPMO Listed:
- No
- Material:
- Metal
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 1-3/8
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Width:
- 3/4