This product requires certification to purchase.

Multi Function Showerhead in Platinum Matte

Dornbracht USA

Imo Multi Function Showerhead in Platinum Matte

  • Fast #
  • Part #D28505979060010
  • Item #7625629
  • Manufacturer Part #28505979-060010
4.4 out of 5 Customer Rating
Brand image
Dornbracht USA

Imo Multi Function Showerhead in Platinum Matte

  • Fast #
  • Part #D28505979060010
  • Item #7625629
  • Manufacturer Part #28505979-060010
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Platinum Matte Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CEC Compliant:
For Sale in CA
Collection:
Imo
Color Finish Category:
Chromes
Color Finish Name:
Platinum Matte
Diameter:
3-7/8 in
Faucet Mount:
Wall Mount
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spray Type:
Massage, Soft
WaterSense Labeled:
No