This product requires certification to purchase.

Multi Function Showerhead in Polished Chrome

Dornbracht USA

Imo Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #D28505979000010
  • Item #7625596
  • Manufacturer Part #28505979-000010
4.7 out of 5 Customer Rating
Brand image
Dornbracht USA

Imo Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #D28505979000010
  • Item #7625596
  • Manufacturer Part #28505979-000010
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
3-7/8 in
Showerhead Flow Rate
1.8 gpm
Characteristics & Features
Collection
Imo
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Wall Mount
Shape
Round
Showerhead Function
Multi
Spray Type
Massage, Soft
Warranty & Product Information
CEC Compliant
For Sale in CA
WaterSense Labeled
No