This product requires certification to purchase.

Shower Rail in Brushed Platinum

Dornbracht USA

Imo Shower Rail in Brushed Platinum

  • Fast #
  • Part #D2641398006
  • Item #8951811
  • Manufacturer Part #26413980-06
4 out of 5 Customer Rating
Brand image
Dornbracht USA

Imo Shower Rail in Brushed Platinum

  • Fast #
  • Part #D2641398006
  • Item #8951811
  • Manufacturer Part #26413980-06
4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Platinum Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Slide bar
  • Pipe diameter 18 mm
  • Gauge 800 mm
  • Metal shower hose 1750 mm with integrated anti-twist protection
  • Shower hose connector 3/8"
  • This article does not include a hand shower
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Imo
Color Finish Category:
Chromes
Color Finish Name:
Brushed Platinum
GSA Approved:
No
Hose Included:
Yes
Hose Length:
68-7/8 in
IAPMO Listed:
No
NSF Certified:
No
Slide Bar Height:
31-1/2 in