Single Handle Roman Tub Faucet in Chrome (Trim Only)
Cyo Single Handle Roman Tub Faucet in Chrome (Trim Only)
Product Details
Product Details
- Flange 2-3/8 in x 2-3/8 in
- 1-3/8 in hole diameter
- Water flow rate limited to max. 9.4 gpm
- ASME A112.18.1/CSA B125.1
- NOTE: Local building codes may require the use of an anti-scald device. Please refer to remote pressure balance valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Cyo
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 9.4 gpm
- Handle Type:
- Lever
- Height:
- 4-1/2
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Width:
- 2-3/8