This product requires certification to purchase.

32 in. Towel Bar Meta in Polished Chrome

Dornbracht USA

Liss 32 in. Towel Bar Meta in Polished Chrome

  • Fast #
  • Part #D8308097900
  • Item #2307869
  • Manufacturer Part #83080979-00
5 out of 5 Customer Rating
Brand image
Dornbracht USA

Liss 32 in. Towel Bar Meta in Polished Chrome

  • Fast #
  • Part #D8308097900
  • Item #2307869
  • Manufacturer Part #83080979-00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Liss
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Installation Type:
Wall Mount
Length:
32
Mount Type:
Wall
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.