1/2 x 3/8 in. Metal Elbow in Chrome
Lisse 1/2 x 3/8 in. Metal Elbow in Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3/8 in shower outlet
- Flange 2-3/8 in x 3-1/8 in
- 1/2 in connection
- ASME A112.18.1/CSA B125.1
- Internal backflow preventer
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Lisse
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-3/8 in
- Faucet Part Type:
- Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Flow Rate:
- 15.5 gpm
- GSA Approved:
- No
- Height:
- 3-1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 2-11/25 in
- Material:
- Metal
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Reach:
- 2 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-3/8 in