This product requires certification to purchase.

1-Hook Robe Hook in Platinum

Dornbracht USA

Lisse Hooks 1-Hook Robe Hook in Platinum

  • Fast #
  • Part #D8325122008
  • Item #1736317
  • Manufacturer Part #83251220-08
4.5 out of 5 Customer Rating
Brand image
Dornbracht USA

Lisse Hooks 1-Hook Robe Hook in Platinum

  • Fast #
  • Part #D8325122008
  • Item #1736317
  • Manufacturer Part #83251220-08
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Platinum Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 55 mm projection
  • Goes with ELIO, ENO, META SQUARE, SYNC, TARA ULTRA and MEM
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
5/8 in
Base Plate Width:
5/8 in
CARB OTC LEED Compliant:
No
Collection:
Lisse Hooks
Color Finish Category:
Chromes
Color Finish Name:
Platinum
Depth:
2-17/100 in
Height:
2-3/4 in
IAPMO Listed:
No
Material:
Brass
Mount Type:
Wall
Number of Hooks:
1
Projection:
2-1/8 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Width:
3-7/8 in