Single Function Hand Shower in Chrome
Lisse Single Function Hand Shower in Chrome
Product Details
Product Details
- Standard spray mode
- 3/8 in shower outlet
- Flange for wall elbow 2-3/8 in x 3-1/8 in
- Wall bracket with flange 2-3/8 in x 3-1/8 in
- Metal shower hose 49-1/4 in with anti-twist device
- 1/2 in wall elbow
- Water flow rate limited to max. 1.8 gpm
- Codes & standards
- California Energy Commission (CEC)
- ASME A112.18.1/CSA B125.1
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Lisse
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.8
- Height:
- 3-38/100
- Hose Included:
- Yes
- Hose Length:
- 49-1/4
- IAPMO Listed:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Single
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 12-3/8