Single Handle Monoblock Bathroom Sink Faucet in Chrome
Lisse Single Handle Monoblock Bathroom Sink Faucet in Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 215 mm projection
- Fixed spout
- Circular, air-enriched flow
- Height of mixer 292 mm
- Height up to aerator 241 mm
- Hole diameter 35 mm
- 2 x pressure hose with 3/8" cap nut
- Max. flow 4.5 l/min
- Lead-free
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Lisse
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 12-5/8 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/8 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 9-1/2 in
- Spout Reach:
- 8-1/2 in
- Spout Type:
- Fixed
- Stream Type:
- Aerated
- WaterSense Labeled:
- No