Single Handle Roman Tub Faucet with Hand Shower in Chrome
Lisse Single Handle Roman Tub Faucet with Hand Shower in Chrome
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Spout: Circular, air-enriched flow
- Max. flow 16.9 l/min at 3 bar flow pressure
- Hand shower: Compact rain, max. flow rate 6.8 l/min (at 3 bar)
- Complete hand shower set with anti-scale system
- 200 mm projection
- Automatic bath/shower diverter
- Height of mixer 141 mm
- Height up to aerator 88 mm
- Hole diameter spout 32 mm
- Hole diameter single-lever mixer 35 mm
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Lisse
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 4.5 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 3-1/2 in
- Tub Spout Reach:
- 7-7/8 in
- Tub Spout Type:
- Diverter