This product requires certification to purchase.

Tub Spout in Platinum Matte

Dornbracht USA

Lisse Tub Spout in Platinum Matte

  • Fast #
  • Part #D1380184506
  • Item #7168344
  • Manufacturer Part #13801845-06
4 out of 5 Customer Rating
Brand image
Dornbracht USA

Lisse Tub Spout in Platinum Matte

  • Fast #
  • Part #D1380184506
  • Item #7168344
  • Manufacturer Part #13801845-06
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 8-1/4" Projection
  • Round aerator
  • 1-1/2" hole diameter
  • 1/2" connection
  • Plug-in connection mounting
  • Water flow rate limited to max. 5.7 gpm
  • Codes & Standards
  • ASME A112.18.1/CSA B125.1
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Lisse
Color Finish Category:
Stainless Steel
Color Finish Name:
Platinum Matte
Diameter:
1-1/2
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
Flow Rate:
5.7 gpm
Installation Type:
Wall Mount
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.