Two Handle Widespread Bathroom Sink Faucet in Chrome
Lisse Two Handle Widespread Bathroom Sink Faucet in Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 5-3/8 in projection
- US drain with overflow
- Rigid spout
- Round aerated stream
- Total height 3-3/4 in
- Height to aerator/spout outlet 3 in
- Valve hole diameter 1-1/4 in
- Spout hole diameter 1-3/8 in
- Flange diameter 1-7/8 in
- Water flow rate limited to max. 1.2 gpm
-
Lead Law Compliant
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Lisse
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 5-1/8 in
- Drain Included:
- Yes
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.0 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 3-3/4 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 3 in
- Spout Reach:
- 5-1/8 in
- Spout Swivel:
- 360°
- Spout Type:
- Fixed
- Stream Type:
- Aerated
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 20-1/8 in