2-1/8 in. Air Switch in Chrome
Lot 2-1/8 in. Air Switch in Chrome
Product Details
Product Details
- For controlling a waste disposal unit
- Compatible with waste disposal units with integrated air switch made by Insinkerator®, e.g. evolution
- The products are not available in all markets, please contact your dornbracht sales force
- Goes with LOT
Specifications
- Collection:
- Lot
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 2-1/8
- Height:
- 3/8
- Product Type:
- Air Switch
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.