1 Robe Hook in Platinum Matte
Lulu 1 Robe Hook in Platinum Matte
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Lulu
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Platinum Matte
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 1-57/100
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Width:
- 83/100