1 Robe Hook in Polished Chrome
Lulu 1 Robe Hook in Polished Chrome
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Lulu
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 2-19/25
- IAPMO Listed:
- No
- Length:
- 2-17/25
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Width:
- 3-47/50