This product requires certification to purchase.

3-way Thermostatic Valve in Polished Chrome

Dornbracht USA

Lulu 3-way Thermostatic Valve in Polished Chrome

  • Fast #
  • Part #D36428710000010
  • Item #7391000
  • Manufacturer Part #36428710-000010
5 out of 5 Customer Rating
Brand image
Dornbracht USA

Lulu 3-way Thermostatic Valve in Polished Chrome

  • Fast #
  • Part #D36428710000010
  • Item #7391000
  • Manufacturer Part #36428710-000010
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Lulu
Depth:
2-3/8 in
Handle Material:
Metal
Height:
5-7/8 in
IAPMO Listed:
No
Length:
8-1/4 in
NSF Certified:
No
Number of Handles:
Two Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Style:
3-way
Valve Type:
Tub & Shower Thermostatic Valve
WaterSense Labeled:
No