This product requires certification to purchase.

Multi Function Showerhead in Polished Chrome

Dornbracht USA

Lulu Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #D28508710000010
  • Item #5142585
  • Manufacturer Part #28508710-000010
3.7 out of 5 Customer Rating
Brand image
Dornbracht USA

Lulu Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #D28508710000010
  • Item #5142585
  • Manufacturer Part #28508710-000010
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
3-5/8 in
Faucet Connection Size
1/2 in
Length
7-87/100 in
Shower Arm Reach
7-87/100 in
Showerhead Flow Rate
1.8 gpm
Characteristics & Features
Collection
Lulu
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Wall Mount
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Shape
Round
Showerhead Function
Multi
Spray Type
Massage, Soft
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
GSA Approved
No
IAPMO Listed
No
WaterSense Labeled
No