This product requires certification to purchase.

Single Function Hand Shower in Brushed Platinum

Dornbracht USA

Lulu Single Function Hand Shower in Brushed Platinum

  • Fast #
  • Part #D27808710060010
  • Item #7625639
  • Manufacturer Part #27808710-060010
5 out of 5 Customer Rating
Brand image
Dornbracht USA

Lulu Single Function Hand Shower in Brushed Platinum

  • Fast #
  • Part #D27808710060010
  • Item #7625639
  • Manufacturer Part #27808710-060010
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Platinum Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Chandler, AZ
    Pick Up  Not Available
    Not available in AZ
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in AZ

Product Details

Product Details

  • Standard spray mode
  • Descaling system
  • 3/8 in shower outlet
  • Flange for wall elbow 3-1/8 in x 2-1/8 in
  • Wall bracket with flange 3-1/8 in x 2-1/8 in
  • Water flow rate limited to max. 1.8 gpm
  • Codes & Standards
  • ASME A112.18.1/CSA B125.1
  • California Energy Commission (CEC)
  • Internal backflow preventer
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Lulu
Color Finish Category:
Chromes
Color Finish Name:
Brushed Platinum
Depth:
8-1/4
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.8
Height:
3-38/100
Hose Included:
Yes
Hose Length:
49-1/4
IAPMO Listed:
Yes
Pause Control:
No
Showerhead Function:
Single
UL Listed:
No
WaterSense Labeled:
Yes
Width:
12-3/8