This product requires certification to purchase.

Single Handle Lever Floor Mount Filler in Polished Chrome

Dornbracht USA

Lulu Single Handle Lever Floor Mount Filler in Polished Chrome

  • Fast #
  • Part #D2586371000
  • Item #7636980
  • Manufacturer Part #25863710-00
3.6 out of 5 Customer Rating
Brand image
Dornbracht USA

Lulu Single Handle Lever Floor Mount Filler in Polished Chrome

  • Fast #
  • Part #D2586371000
  • Item #7636980
  • Manufacturer Part #25863710-00
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Backflow preventer in shower outlet
  • Diverter
  • Hand shower withg descaling system and backflow preventer
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Lulu
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Tub Spout
Flow Rate:
7.0 gpm
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Spout Height:
35-23/100
Tub Spout Reach:
8-1/2
Type:
D2586371000