This product requires certification to purchase.

Two Handle Thermostatic Valve Trim in Matte Platinum

Dornbracht USA

Lulu Two Handle Thermostatic Valve Trim in Matte Platinum

  • Fast #
  • Part #D36425710060010
  • Item #4376211
  • Manufacturer Part #36425710-060010
3.1 out of 5 Customer Rating
Brand image
Dornbracht USA

Lulu Two Handle Thermostatic Valve Trim in Matte Platinum

  • Fast #
  • Part #D36425710060010
  • Item #4376211
  • Manufacturer Part #36425710-060010
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Platinum Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Temperature control handle with safety limit stop at 38 Deg C
  • Hot water temperature limiter, can be preset
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Lulu
Color Finish Category:
Chromes
Color Finish Name:
Brushed Platinum
Depth:
2-1/4 in
Escutcheon Height:
5-7/8 in
Escutcheon Width:
3-1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Knob
Height:
5-7/8 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No
Width:
3-1/2 in