This product requires certification to purchase.

Two Handle Thermostatic Valve Trim with Volume Control in Chrome

Dornbracht USA

LULU Two Handle Thermostatic Valve Trim with Volume Control in Chrome

  • Fast #
  • Part #D36426710000010
  • Item #4376186
  • Manufacturer Part #36426710-000010
5 out of 5 Customer Rating
Brand image
Dornbracht USA

LULU Two Handle Thermostatic Valve Trim with Volume Control in Chrome

  • Fast #
  • Part #D36426710000010
  • Item #4376186
  • Manufacturer Part #36426710-000010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Rotary diverter with volume control and shut-off function
  • Hot water temperature limiter, can be preset
  • Temperature control handle with safety limit stop at 38°C
  • Cover plate 150 x 90 mm
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
5-7/8 in
Escutcheon Width
3-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
LULU
Color Finish Category
Chromes
Color Finish Name
Chrome
Handle Type
Knob
Number of Handles
Two Handle
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Trim Only
Yes
Valve Trim Type
Thermostatic, Volume Control
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim