Wall Mount Toilet Tissue Holder in Platinum Matte
Lulu Wall Mount Toilet Tissue Holder in Platinum Matte
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Lulu
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Platinum Matte
- IAPMO Listed:
- No
- Mount Type:
- Wall
- Pivoting:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Width:
- 5-1/2