1/2 in. NPT Deck Valve in Platinum
Madison 1/2 in. NPT Deck Valve in Platinum
Product Details
Product Details
- 1-1/4 in. hole diameter
- Flange diameter 2-1/8 in.
- Includes both HOT and COLD porcelain inserts
- WRAS: 1810004
- Codes & Standards
- ADA
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Madison
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Platinum
- Diameter:
- 1-1/4
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Deck Valve
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 8.2 gpm
- Installation Type:
- Deck Mount
- Length:
- 2-3/8
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Width:
- 2-3/8